Alanya ALY-2301 Machine Washable Area Rug

  • Mfr # ALY2301-2773

  • Zoro # G710336052


product price: $53.75
/ea

Key Features

Color
Rust, Blush, Ice Blue, Sage, Dark Blue, Cream
Shape
Runner
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALY2301-2773
Zoro #
G710336052
UPC #
889292237345
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.16 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Rust, Blush, Ice Blue, Sage, Dark Blue, Cream
Shape
Runner
Material
Face: 50% Polyester, 50% Chenille-Polyester
Features
Machine Washable
Weight
5.3 lb
Includes
Care Label
Style
Traditional
Outdoor Safe
No
Has Fringe
No
Primary Color
Blue
Durable/Performance Rated
No
Machine Washable
Yes
Backing
No Backing
High/Low Texture
No
Printed Design
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
High Traffic Compatible
Yes

Description

Bring an updated traditional style to your home with the Alanya Area Rug. Woven in Turkey from a chenille-polyester and polyester blend, this machine-made rug is designed to withstand high traffic areas without compromising on style. The no pile design allows you to easily keep it clean; simply machine wash cold on delicate cycle and line dry for easy maintenance. For added comfort, use with a rug pad not included. This stunning area rug is sure to bring sophistication and elegance to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.