
Alanya ALY-2302 Machine Washable Area Rug
Mfr # ALY2302-537
Zoro # G310335813
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Dark Blue, Denim, Sage, Beige
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALY2302-537
Zoro #
G310335813
UPC #
889292237406
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.04 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Rust, Dark Blue, Denim, Sage, Beige
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Shape
Rectangle
Includes
Care Label
Weight
10.27 lb
Features
Machine Washable
Printed Design
Yes
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
Yes
Sub Style
Updated Traditional
Primary Color
Beige
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Description
The Alanya area rug is the perfect addition to your home. This updated traditional style piece is crafted from an expert blend of chenille-polyester and polyester for a luxurious look and feel. Handmade in Turkey, it features a machine woven construction with no pile that makes it ideal for high traffic areas. Plus, this rug comes complete with care instructions to keep it looking its best - simply machine wash cold on delicate cycle and line dry. Add comfort and style to any room in your home with this beautiful Alanya area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.