
Alex ALX-2306 Handmade Area Rug
Mfr # ALX2306-576
Zoro # G810334699
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Color
Camel, Nickel, Eggplant, Khaki, Taupe, Clay
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX2306-576
Zoro #
G810334699
UPC #
889292647656
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.2 in
Details
Color
Camel, Nickel, Eggplant, Khaki, Taupe, Clay
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
17.25 lb
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Construction
Hand Woven
Backing
Felt
Primary Color
Camel
Printed Design
No
Durable/Performance Rated
No
Has Fringe
Yes
Description
Introducing the Alex Collection - a stunning selection of hand-woven rugs, straight from India, that are designed to effortlessly enhance any space. Made of durable jute, these rugs feature an attractive fringe detail for added charm. Our Alex rugs are designed with a no pile construction, ensuring easy maintenance and longevity. To ensure maximum performance and prevent slipping, we recommend use with a rug pad. When it comes to cleaning, simply spot clean with water. So why wait? Add some global flair to your home with our beautifully woven Alex collection rugs today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.