
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2353-679
Zoro #
G010368364
UPC #
889292336345
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
11.84 lb
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Sub Style
Bohemian
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Ash
Outdoor Safe
Yes
Description
Introducing our Tuareg collection area rug, a stunning blend of Bohemian Global style to elevate your outdoor or indoor space. This Turkish-manufactured rug is machine woven from durable polypropylene and features a no pile construction, making it perfect for high traffic areas. To ensure longevity and stability, we recommend using this piece with a rug pad. Cleaning couldn't be easier - simply hose off with water and hang it out to dry. Whether you're looking to add character to your patio or a chic touch to your living room, this outdoor safe area rug is an effortless way to introduce global style into your d?cor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.