
Alfresco ALF-9681 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9681-5376
- Zoro # G310335035
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALF9681-5376
Zoro #
G310335035
UPC #
888473790112
Country of Origin
Egypt
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Taupe, White
Style
Cottage
Material
Face: 100% Olefin
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
11.09 lb
Backing
No Backing
Printed Design
No
Machine Washable
No
Sub Style
Country
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Primary Color
Off-White
Construction
Machine Woven
Description
This Alfresco area rug is the perfect addition to any cottage-style space. Crafted from Olefin, this no-pile rug is designed to withstand high traffic and can be used both indoors and outdoors. Machine woven in Egypt, it has a durable construction that will last for years to come. For best results, use with a rug pad not included. Cleaning is easy - simply hose off with water and hang to dry. Add an inviting touch to your outdoor or indoor area with this Alfresco area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.