
Alfresco ALF-9681 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9681-76109
- Zoro # G510334821
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9681-76109
Zoro #
G510334821
UPC #
888473790167
Country of Origin
Egypt
Dimensions
Size
7 ft 3 in x 10 ft 6 in
Pile Height
0 in
Length (In.)
125.98 in
Width (In.)
86.61 in
Thickness
0.16 in
Details
Color
Taupe, White
Style
Cottage
Material
Face: 100% Olefin
Shape
Rectangle
Weight
21.22 lb
Features
Outdoor Safe
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
Yes
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Off-White
Sub Style
Country
Description
This Alfresco area rug is the perfect addition to any cottage-style space. Crafted from Olefin, this no-pile rug is designed to withstand high traffic and can be used both indoors and outdoors. Machine woven in Egypt, it has a durable construction that will last for years to come. For best results, use with a rug pad not included. Cleaning is easy - simply hose off with water and hang to dry. Add an inviting touch to your outdoor or indoor area with this Alfresco area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.