
Alice ALC-2311 Machine Crafted Area Rug (Discontinued)
- Mfr # ALC2311-81012
- Zoro # G210335968
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALC2311-81012
Zoro #
G210335968
UPC #
889292307796
Country of Origin
Turkey
Dimensions
Pile Height
0.24 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.35 in
Size
8 ft 10 in x 12 ft
Details
Color
Charcoal, Light Gray, Medium Gray, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Weight
29.68 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Pewter
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Style
Global
Sub Style
Bohemian
Construction
Machine Woven
High/Low Texture
No
Description
This Alice area rug is the perfect way to bring a touch of bohemian global style into your home. Constructed from machine-woven polypropylene, this high-traffic piece is both durable and beautiful. With its medium pile, this rug not only looks great but feels luxurious underfoot as well. To ensure maximum longevity, we recommend using a rug pad with it. For easy maintenance, simply spot clean with a dry cloth when needed. Add this unique area rug to your space for an effortless transformation that you will love for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.