
Aliyah Shag ALH-2307 Machine Crafted Area Rug
Mfr # ALH2307-23
Zoro # G910333929
product price: $41.45
/eaKey Features
Color
Charcoal, Cream, Light Gray, Gray, Tan
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALH2307-23
Zoro #
G910333929
UPC #
192201286298
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
1.1 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.18 in
Details
Color
Charcoal, Cream, Light Gray, Gray, Tan
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
2.03 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
No
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Primary Color
Brown
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Minimalist
Construction
Machine Woven
Has Fringe
No
Description
The Aliyah Shag area rug embodies minimalist modern style, carefully machine woven in Turkey from premium polyester to create a plush pile that invites you to sink your feet into its sumptuous softness. This rug is not only a visual delight but also a tactile pleasure. Its sleek look will seamlessly blend with your decor and add an elevated touch to any room. We recommend using this area rug with a rug pad for optimal comfort and stability. Plus, upkeep is effortless; simply spot clean with mild detergent to keep it looking fresh and vibrant. Transform your space into a cozy oasis with the Aliyah Shag area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.