Aliyah Shag ALH-2307 Machine Crafted Area Rug

  • Mfr # ALH2307-679

  • Zoro # G310333963


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Cream, Light Gray, Gray, Tan
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.1 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH2307-679
Zoro #
G310333963
UPC #
192201286311
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.1 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.18 in

Details

Color
Charcoal, Cream, Light Gray, Gray, Tan
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
20.72 lb
Features
Machine Crafted
Primary Color
Brown
Sub Style
Minimalist
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No

Description

The Aliyah Shag area rug embodies minimalist modern style, carefully machine woven in Turkey from premium polyester to create a plush pile that invites you to sink your feet into its sumptuous softness. This rug is not only a visual delight but also a tactile pleasure. Its sleek look will seamlessly blend with your decor and add an elevated touch to any room. We recommend using this area rug with a rug pad for optimal comfort and stability. Plus, upkeep is effortless; simply spot clean with mild detergent to keep it looking fresh and vibrant. Transform your space into a cozy oasis with the Aliyah Shag area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.