
Aliyah Shag ALH-2307 Machine Crafted Area Rug
Mfr # ALH2307-71010
Zoro # G810333937
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Cream, Light Gray, Gray, Tan
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALH2307-71010
Zoro #
G810333937
UPC #
192201286328
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.1 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.18 in
Details
Color
Charcoal, Cream, Light Gray, Gray, Tan
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
27.58 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Minimalist
Outdoor Safe
No
Has Fringe
No
Primary Color
Light Grey
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Description
The Aliyah Shag area rug embodies minimalist modern style, carefully machine woven in Turkey from premium polyester to create a plush pile that invites you to sink your feet into its sumptuous softness. This rug is not only a visual delight but also a tactile pleasure. Its sleek look will seamlessly blend with your decor and add an elevated touch to any room. We recommend using this area rug with a rug pad for optimal comfort and stability. Plus, upkeep is effortless; simply spot clean with mild detergent to keep it looking fresh and vibrant. Transform your space into a cozy oasis with the Aliyah Shag area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.