
Aliyah Shag ALH-2308 Machine Crafted Area Rug
Mfr # ALH2308-23
Zoro # G910334018
product price: $44.69
/eaKey Features
Color
Cream, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALH2308-23
Zoro #
G910334018
UPC #
192201286342
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
1.1 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.18 in
Details
Color
Cream, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
2.03 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Minimalist
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Gray
Description
The Aliyah Shag area rug is the perfect finishing touch for any modern living space. The plush pile and minimalist design bring a touch of luxury without overwhelming your decor. This polyester rug was machine woven in Turkey, so you can be sure that it is made with quality materials and craftsmanship. With its soft feel underfoot and durable construction, this rug will last for years to come. For best results, use with a rug pad not included. Spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.