Aliyah Shag ALH-2312 Machine Crafted Area Rug

  • Mfr # ALH2312-23

  • Zoro # G910333820


product price: $44.69
/ea

Key Features

Color
Cream, Tan, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.1 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH2312-23
Zoro #
G910333820
UPC #
192201286540
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
1.1 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.18 in

Details

Color
Cream, Tan, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
2.03 lb
Primary Color
Brown
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Sub Style
Minimalist
Has Fringe
No
Printed Design
No
Backing
No Backing

Description

The Aliyah Shag area rug offers an easy and beautiful way to spruce up your home. This minimalist modern design is machine woven in Turkey from high quality polyester for a plush pile that adds warmth and comfort to any room. With a low profile, this area rug can be used in virtually any space - from the bedroom to the living room, dining room, or even as a hallway runner. The rug's soft fibers are gentle on bare feet and perfect for creating a cozy oasis in your home. Plus, its spot-cleanable design makes it easy to keep it looking its best for years of use. Add this gorgeous shag rug into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.