
Aliyah Shag ALH-2312 Machine Crafted Area Rug
Mfr # ALH2312-679
Zoro # G810333821
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Tan, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALH2312-679
Zoro #
G810333821
UPC #
192201286564
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.1 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.18 in
Details
Color
Cream, Tan, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
20.72 lb
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Primary Color
Brown
Sub Style
Minimalist
Description
The Aliyah Shag area rug offers an easy and beautiful way to spruce up your home. This minimalist modern design is machine woven in Turkey from high quality polyester for a plush pile that adds warmth and comfort to any room. With a low profile, this area rug can be used in virtually any space - from the bedroom to the living room, dining room, or even as a hallway runner. The rug's soft fibers are gentle on bare feet and perfect for creating a cozy oasis in your home. Plus, its spot-cleanable design makes it easy to keep it looking its best for years of use. Add this gorgeous shag rug into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.