
Allegro ALG-2306 Machine Crafted Area Rug
Mfr # ALG2306-71010
Zoro # G910337149
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Sky Blue, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALG2306-71010
Zoro #
G910337149
UPC #
889292323048
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Sky Blue, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
30.73 lb
Includes
Care Label
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Backing
No Backing
Sub Style
Minimalist
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Description
This modern-style Allegro area rug is a perfect addition to any room. Made of polyester, this medium pile rug is designed for high traffic areas and features machine woven construction. It's made in Turkey and it's recommended to use with a rug pad not included. Spot cleaning only is necessary for care. With its stylish look and easy maintenance, this Allegro area rug will be a great fit for your home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.