Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allegro ALG-2343 Machine Crafted Area Rug

  • Mfr # ALG2343-9212

  • Zoro # G710333426


product price: $845.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Ivory, Black, Charcoal, Medium Gray, Light Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALG2343-9212
Zoro #
G710333426
UPC #
889292324908
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in

Details

Color
Ivory, Black, Charcoal, Medium Gray, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
42.9 lb
Has Fringe
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Outdoor Safe
No

Description

This Allegro area rug is the perfect modern addition to any living space. The polyester material is designed to be durable, making it ideal for high traffic areas in your home. Machine woven construction ensures a long-lasting product that will withstand everyday use. This beautiful Turkish-made rug features medium pile and is recommended for use with a rug pad. Spot clean only for easy maintenance and care. Bring style and sophistication to your home with this stunning area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.