Lavadora LVR-2318 Machine Washable Area Rug

  • Mfr # LVR2318-2773

  • Zoro # G710364222


product price: $72.49
/ea

Key Features

Color
Black, Gray, Light Gray
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2318-2773
Zoro #
G710364222
UPC #
889292298469
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.16 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Black, Gray, Light Gray
Shape
Runner
Material
Face: 100% Polyester
Features
Machine Washable
Weight
4.74 lb
Includes
Care Label
High Traffic Compatible
Yes
Sub Style
Minimalist
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Style
Modern
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
Yes
Outdoor Safe
No

Description

This stylish Lavadora area rug is perfect for adding a modern touch to any living space. Made of polyester, it has a low pile height, making it ideal for high traffic areas in your home. Machine woven construction ensures durability and superior quality. This Turkish-made rug is easy to care for; simply avoid bleaching when cleaning. For added comfort and protection, we recommend using with a rug pad not included. Shop now and add a modern look to your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.