
Alta Shag ASG-2303 Machine Crafted Area Rug
Mfr # ASG2303-679
Zoro # G110333668
product price: $570.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Off-White, Light Gray, Medium Gray, Gray
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASG2303-679
Zoro #
G110333668
UPC #
889292138550
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.97 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
2.36 in
Details
Color
Charcoal, Off-White, Light Gray, Medium Gray, Gray
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
37.89 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Primary Color
Pewter
High/Low Texture
No
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Sub Style
Scandinavian
Description
This luxurious Alta Shag area rug has a Scandinavian modern style that will bring a unique, modern touch to your home. The plush pile is made from soft, high-quality polypropylene fibers that are machine woven together for durability and longevity. This rug is ideal for any room in your house - whether it's the living room, bedroom, or dining area - and comes with our recommendation to pair it with a rug pad for extra cushioning and support. With its bold design and lush texture, this gorgeous piece will become the focal point of your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.