
Alta Shag ASG-2303 Machine Crafted Area Rug
Mfr # ASG2303-71010
Zoro # G010333621
product price: $660.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Off-White, Light Gray, Medium Gray, Gray
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASG2303-71010
Zoro #
G010333621
UPC #
889292138567
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.97 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
2.36 in
Details
Color
Charcoal, Off-White, Light Gray, Medium Gray, Gray
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
50.43 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Construction
Machine Woven
Sub Style
Scandinavian
Primary Color
Pewter
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
Description
This luxurious Alta Shag area rug has a Scandinavian modern style that will bring a unique, modern touch to your home. The plush pile is made from soft, high-quality polypropylene fibers that are machine woven together for durability and longevity. This rug is ideal for any room in your house - whether it's the living room, bedroom, or dining area - and comes with our recommendation to pair it with a rug pad for extra cushioning and support. With its bold design and lush texture, this gorgeous piece will become the focal point of your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.