Zoro Homepage

Amalfi AMF-2303 Handmade Area Rug

  • Mfr # AMF2303-23

  • Zoro # G110335921


product price: $73.69
/ea

Key Features

Size
2 ft x 3 ft
Color
Cream
Style
Modern
Material
Face: 75% Viscose, 25% Wool
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMF2303-23
Zoro #
G110335921
UPC #
888473875826
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.2 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.31 in

Details

Color
Cream
Style
Modern
Material
Face: 75% Viscose, 25% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
4.44 lb
Durable/Performance Rated
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Backing
No Backing
Construction
Hand Loomed
Machine Washable
No
Primary Color
Off-White
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Has Fringe
No
Sub Style
Minimalist

Description

This Amalfi area rug is the perfect combination of modern style and luxurious comfort. Crafted from a blend of Viscose and Wool, this medium pile rug has a lustrous sheen that adds an eye-catching touch to any room. The hand loomed construction ensures durability, while its origin in India assures quality. To ensure long-lasting use, it is recommended to pair with a rug pad not included. Add this beautiful piece to your home today and enjoy its timeless beauty for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.