
Amelie AML-2308 Machine Washable Area Rug (Discontinued)
- Mfr # AML2308-710103
- Zoro # G710337042
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AML2308-710103
Zoro #
G710337042
UPC #
888473863731
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.04 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.08 in
Details
Color
Rust, Dark Green, Beige, Deep Teal, Dark Plum, Rose
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
22.42 lb
Features
Machine Washable
Includes
Care Label
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
Yes
Printed Design
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Sub Style
Updated Traditional
Primary Color
Brown
Has Fringe
No
Description
The Amelie area rug is a sophisticated take on the traditional style. Its chenille-polyester construction gives it a soft and luxurious feel, making it perfect for any room. The machine woven design ensures that this rug is highly durable and will hold up to high traffic areas in your home. Plus, its no pile feature makes it easy to clean ? just machine wash on delicate cycle and line dry! To ensure optimal comfort and protection, we recommend using this area rug with a rug pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.