
Amelie AML-2312 Machine Washable Area Rug (Discontinued)
- Mfr # AML2312-27710
- Zoro # G710337011
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2312-27710
Zoro #
G710337011
UPC #
192201313482
Country of Origin
Turkey
Dimensions
Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.08 in
Size
2 ft 7 in x 7 ft 10 in
Details
Color
Tan, Light Gray, Wheat, Orange, Brown, Slate
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Features
Machine Washable
Weight
5.79 lb
Includes
Care Label
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
Style
Traditional
Printed Design
Yes
Construction
Machine Woven
Primary Color
Orange
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
Yes
Backing
No Backing
Description
Bring a touch of updated traditional style to your home with the Amelie area rug. This beautiful rug is made of chenille-polyester, machine woven in Turkey, and features no pile for superior durability, making it an excellent choice for high traffic areas. With a selection of stylish colors to choose from, you are sure to find the perfect look for your space. Plus, its low maintenance care instructions make it effortless to keep this piece looking like new over time. Add one or more of these gorgeous rugs and give any room a timeless look that will last!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.