
Amelie AML-2323 Machine Washable Area Rug
Mfr # AML2323-710102
Zoro # G910337255
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Slate, Tan, Light Gray, Brown
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2323-710102
Zoro #
G910337255
UPC #
192201314052
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.04 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.08 in
Details
Color
Dark Blue, Slate, Tan, Light Gray, Brown
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
22.42 lb
Features
Machine Washable
Includes
Care Label
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
Yes
Construction
Machine Woven
Printed Design
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Primary Color
Blue
Outdoor Safe
No
Has Fringe
No
Description
This Amelie area rug is the perfect addition to any traditional style home. Made of chenille-polyester, this high traffic machine woven rug is durable and comfortable underfoot. Crafted in Turkey, it features a no pile construction that makes it low maintenance and easy to clean. We recommend using with a rug pad for maximum comfort and support. For care, simply do not bleach. Add an elegant touch to your space with this beautiful Amelie area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.