
Amelie AML-2343 Machine Washable Area Rug (Discontinued)
- Mfr # AML2343-5373
- Zoro # G610347509
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2343-5373
Zoro #
G610347509
UPC #
889292249645
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.08 in
Details
Color
Charcoal, Dark Blue, Rust, Olive, Blue, Dark Brown
Style
Traditional
Material
Face: 100% Chenille-Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
10.61 lb
Printed Design
Yes
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Orange
High/Low Texture
No
Machine Washable
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Description
The Amelie area rug is the perfect addition to any home. Its updated traditional style features a Chenille-Polyester construction that is machine woven in Turkey, making it both beautiful and durable. With no pile, this rug is great for high traffic areas and can withstand years of wear and tear. The care instructions are easy ? just machine wash cold on delicate cycle, line dry and you?re done! Make your home more inviting with this timeless area rug from the Amelie collection today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.