Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amelie AML-2367 Machine Washable Area Rug

  • Mfr # AML2367-81012

  • Zoro # G210334152


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Mustard, Light Gray, Slate, Charcoal, Mauve
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2367-81012
Zoro #
G210334152
UPC #
889292454834
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in

Details

Color
Mustard, Light Gray, Slate, Charcoal, Mauve
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
29.7 lb
Includes
Care Label
Features
Machine Washable
Primary Color
Sterling Grey
Printed Design
Yes
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Machine Washable
Yes
Outdoor Safe
No

Description

Bring a touch of elegance to your home with the Amelie area rug. This traditional style rug, made of polyester and machine woven in Turkey, is designed to withstand high traffic areas with ease, ensuring it remains a standout piece in your decor for years to come. It features a no pile construction which makes it easy to maintain while adding a unique texture underfoot. For optimal use and longevity, we recommend pairing this rug with a rug pad. Plus, when it's time for a freshen up, simply machine wash on a delicate cycle and line dry. Enrich your living space with the Amelie area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.