
Amelie AML-2373 Machine Washable Area Rug (Discontinued)
- Mfr # AML2373-27710
- Zoro # G310334335
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2373-27710
Zoro #
G310334335
UPC #
889292455213
Country of Origin
Turkey
Dimensions
Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 10 in
Thickness
0.08 in
Details
Color
Tan, Light Gray, Rose, Dark Brown
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Features
Machine Washable
Weight
5.79 lb
Includes
Care Label
Construction
Machine Woven
Style
Traditional
Printed Design
Yes
Backing
No Backing
Outdoor Safe
No
Machine Washable
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Ash
Has Fringe
No
Durable/Performance Rated
No
Description
Unveil a touch of tradition in your home decor with the Amelie area rug. Manufactured in Turkey and designed with a timeless elegance, this machine woven rug is made from durable polyester, perfect for high traffic areas of your home. Its no pile construction adds to its longevity while maintaining an appealing aesthetic. To ensure optimal performance and longevity, we recommend the use of a rug pad beneath it. Plus, caring for this stunning piece is as easy as a machine wash on cold delicate cycle followed by line drying. Do not bleach to preserve its charm. Transform your space with the Amelie area rug - where traditional design meets modern convenience!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.