
Amore AMO-2303 Area Rug , With Fringe
Mfr # AMO2303-2339
Zoro # G110335112
product price: $29.65
/eaKey Features
Color
Navy, Denim, Gray, Rust, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMO2303-2339
Zoro #
G110335112
UPC #
889292262002
Country of Origin
Turkey
Dimensions
Size
2 ft 4 in x 3 ft 9 in
Pile Height
0.35 in
Length (In.)
45.28 in
Width (In.)
27.56 in
Thickness
0.55 in
Details
Color
Navy, Denim, Gray, Rust, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
2.6 lb
Features
Has Fringe
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Has Fringe
Yes
High/Low Texture
Yes
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Primary Color
Light Silver
Printed Design
No
Description
This Amore area rug is the perfect way to add style and texture to any living space. Featuring a traditional design with a fringe, it is machine woven in Turkey from Polyester for long-lasting durability and high traffic use. The medium pile height adds comfort and warmth while the lustrous sheen gives the rug an elegant touch. This versatile rug is suitable for both indoor and outdoor spaces, and it's recommended to pair with a rug pad for maximum comfort. Cleaning of this area rug should be done professionally only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.