Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amore AMO-2303 Area Rug , With Fringe

  • Mfr # AMO2303-710RD

  • Zoro # G810335016


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Denim, Gray, Rust, Cream
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Length (In.)
94.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2303-710RD
Zoro #
G810335016
UPC #
889292262057
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
94.09 in
Width (In.)
94.09 in
Thickness
0.55 in
Size
7 ft 10 in x 7 ft 10 in

Details

Color
Navy, Denim, Gray, Rust, Cream
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Weight
18.44 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
High/Low Texture
Yes
Style
Traditional
Durable/Performance Rated
No
Has Fringe
Yes
Primary Color
Light Silver

Description

This Amore area rug is the perfect way to add style and texture to any living space. Featuring a traditional design with a fringe, it is machine woven in Turkey from Polyester for long-lasting durability and high traffic use. The medium pile height adds comfort and warmth while the lustrous sheen gives the rug an elegant touch. This versatile rug is suitable for both indoor and outdoor spaces, and it's recommended to pair with a rug pad for maximum comfort. Cleaning of this area rug should be done professionally only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.