Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amore AMO-2304 Area Rug , With Fringe

  • Mfr # AMO2304-268

  • Zoro # G010334994


product price: $65.59
/ea

Key Features

Size
2 ft 7 in x 7 ft 10 in
Color
Navy, Denim, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2304-268
Zoro #
G010334994
UPC #
889292262118
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.55 in

Details

Color
Navy, Denim, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Weight
6.2 lb
Includes
Care Label
Features
Has Fringe
Outdoor Safe
No
Machine Washable
No
Sub Style
Updated Traditional
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Primary Color
Ash
Construction
Machine Woven
Has Fringe
Yes
High/Low Texture
Yes
High Traffic Compatible
Yes

Description

The Amore Collection area rug is the perfect addition to bring a touch of updated traditional style to any room. Crafted from polyester, this rug is both soft and durable for high traffic areas. The medium pile height makes it comfortable while still easy to maintain with spot cleaning as needed. Finished with fringe detailing, this Turkish-made rug adds an eye-catching element that will create visual interest in any home. To ensure lasting beauty, pair it with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.