
Amore AMO-2311 Area Rug , With Fringe
Mfr # AMO2311-81013
Zoro # G910335855
product price: $595.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Denim, Medium Gray, Rust, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMO2311-81013
Zoro #
G910335855
UPC #
889292262781
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 13 ft 1 in
Pile Height
0.35 in
Length (In.)
157.48 in
Width (In.)
106.3 in
Thickness
0.55 in
Details
Color
Navy, Denim, Medium Gray, Rust, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
34.88 lb
Features
Has Fringe
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
Primary Color
Light Grey
High/Low Texture
Yes
Has Fringe
Yes
Description
This beautiful area rug from the Amore collection is sure to bring a timeless elegance into your home. It's machine-woven from polyester in Turkey, making it durable and long-lasting. The Updated Traditional style features an intricate pattern, with a medium pile that's perfect for high traffic areas. An added fringe brings a touch of sophistication that will elevate any room's decor. For easy maintenance, simply spot clean with mild detergent as needed. For best results, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.