
San Diego SFG-2341 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2341-679
- Zoro # G410353991
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2341-679
Zoro #
G410353991
UPC #
889292405324
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
13.02 lb
Sub Style
Scandinavian
Outdoor Safe
Yes
Printed Design
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Primary Color
Metallic - Silver
Durable/Performance Rated
No
Description
Bring a touch of Scandinavian Modern style to your home with the San Diego area rug. Expertly machine woven in Turkey from polypropylene, this rug is designed to withstand high traffic areas while maintaining its stylish appeal. Its medium pile offers soft comfort underfoot, making it a pleasure to walk on. Not just limited to indoors, this rug is also outdoor safe, expanding your design possibilities. For optimal performance and longevity, we recommend using it with a rug pad. Keeping this beauty clean is a breeze; simply hose it off with water and hang to dry. Add some modern charm to your space with the San Diego area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.