
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMO2335-268
Zoro #
G110337024
UPC #
889292321235
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.55 in
Details
Color
Slate, Deep Teal, Dark Blue, Ivory, Olive
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Features
Has Fringe
Weight
6.2 lb
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
Yes
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Minimalist
Has Fringe
Yes
Description
Make a statement with the Amore area rug! This modern style piece is sure to bring life to any room. With a lustrous sheen, this medium pile, machine woven construction rug is sure to turn heads. It's made of durable polyester and features a high/low design with fringe for added texture. Perfect for high traffic areas, it's made in Turkey and recommended for use with a rug pad not included. For best care, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.