
Amore AMO-2336 Area Rug , With Fringe
Mfr # AMO2336-2339
Zoro # G510336818
product price: $41.19
/eaKey Features
Color
Ivory, Slate, Dark Blue, Deep Teal, Navy
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMO2336-2339
Zoro #
G510336818
UPC #
889292321303
Country of Origin
Turkey
Dimensions
Size
2 ft 4 in x 3 ft 9 in
Pile Height
0.35 in
Length (In.)
45.28 in
Width (In.)
27.56 in
Thickness
0.55 in
Details
Color
Ivory, Slate, Dark Blue, Deep Teal, Navy
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
2.6 lb
Features
Has Fringe
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Has Fringe
Yes
High/Low Texture
Yes
Outdoor Safe
No
Backing
No Backing
Sub Style
Minimalist
Construction
Machine Woven
Description
This Amore area rug is the perfect addition to any modern, minimalistic home. Its medium pile construction and machine-woven polyester make it incredibly durable and ideal for high traffic areas in your home. The unique fringe detail adds a sophisticated touch that will elevate any room. Plus, its low maintenance care instructions make it an easy choice to keep your rug looking beautiful for years to come. With this Amore area rug, you can be sure that your space will look timelessly stylish without much effort!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.