
Amore AMO-2340 Area Rug , With Fringe (Discontinued)
- Mfr # AMO2340-81013
- Zoro # G410337137
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMO2340-81013
Zoro #
G410337137
UPC #
889292478564
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 13 ft 1 in
Pile Height
0.35 in
Length (In.)
157.48 in
Width (In.)
106.3 in
Thickness
0.55 in
Details
Color
Deep Teal, Navy, Ivory, Dark Blue, Slate
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
34.88 lb
Features
Has Fringe
Includes
Care Label
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
Yes
Primary Color
Pale Slate
High/Low Texture
No
High Traffic Compatible
Yes
Description
This Amore area rug is the perfect addition to any modern living space. Crafted from durable polyester and machine woven construction, this medium pile rug will stand up to high traffic areas with ease. With a fringe border, this rug adds an eye-catching detail while providing comfort and warmth underfoot. Made in Turkey, this beautiful area rug should be used with a rug pad for added cushioning and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.