Zoro Homepage

Ankara AKR-2302 Machine Crafted Area Rug

  • Mfr # AKR2302-679

  • Zoro # G910334490


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Ice Blue, Cream, Gray, Taupe, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKR2302-679
Zoro #
G910334490
UPC #
888473918813
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.5 in

Details

Color
Dark Blue, Ice Blue, Cream, Gray, Taupe, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
12.43 lb
Features
Machine Crafted
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
Light Grey
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Sub Style
Updated Traditional
Machine Washable
No
Construction
Machine Woven

Description

Welcome the Ankara area rug into your home and enjoy the timeless beauty of Updated Traditional style! This exquisite machine-woven rug is made of high-quality polypropylene for a soft feel and superior durability. Featuring a medium pile, this stunning piece can handle high traffic areas, making it ideal for any busy home. For easy maintenance, simply spot clean with mild detergent when needed. To ensure long-lasting enjoyment from your Ankara rug, be sure to use a rug pad underneath sold separately. With its vibrant colors and classic design, this stunning area rug will bring luxury and sophistication to any room in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.