Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ariana RIA-2306 Machine Crafted Area Rug

  • Mfr # RIA2306-710103

  • Zoro # G110366697


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Black, White
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.39 in
Length (In.)
122.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIA2306-710103
Zoro #
G110366697
UPC #
888473995937
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.47 in
Size
7 ft 10 in x 10 ft 2 in

Details

Color
Gray, Black, White
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Weight
36.04 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Style
Global
Outdoor Safe
No
Printed Design
No
Backing
No Backing
High/Low Texture
Yes
High Traffic Compatible
Yes
Sub Style
Moroccan
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven

Description

Bring global style to your floor with the Ariana area rug. This medium-pile, high-traffic rug is made of polypropylene and features a high/low construction for extra texture. Machine woven in Turkey, this stylish yet durable area rug is perfect for any room in your home. We recommend using a rug pad to extend the life of this beautiful piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.