
Arsenal ARL-2304 Handmade Area Rug
Mfr # ARL2304-69
Zoro # G910346547
product price: $705.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARL2304-69
Zoro #
G910346547
UPC #
889292248747
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.39 in
Details
Color
Cream, Black
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
47.52 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Moroccan
Outdoor Safe
No
Printed Design
0
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Beige
Construction
Hand Tufted
Description
The Arsenal handmade rug, with its Moroccan Global style, exudes an exotic charm that transforms any living space into a cozy and inviting haven. Hand tufted in India from premium wool, this rug boasts a low pile construction that offers an enticing blend of comfort and durability. Its alluring design is sure to captivate guests and spark conversations. For optimum use and longevity, we recommend the use of a rug pad. Plus, maintenance is a breeze - simply spot clean with water when necessary. This beautiful addition to your home decor effortlessly blends functionality with aesthetics, making it an absolute must-have!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.