Arya RYA-2306 Area Rug , With Fringe

  • Mfr # RYA2306-8101210

  • Zoro # G710353929


product price: $1,900.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Charcoal, Black, Dark Red, Blue, Beige
Shape
Rectangle
Material
Face: 70% Polyester, 30% Viscose; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
153.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RYA2306-8101210
Zoro #
G710353929
UPC #
889292362320
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
153.54 in
Width (In.)
106.3 in
Thickness
0.39 in
Size
8 ft 10 in x 12 ft 10 in

Details

Color
Medium Gray, Charcoal, Black, Dark Red, Blue, Beige
Shape
Rectangle
Material
Face: 70% Polyester, 30% Viscose; Warp: 100% Cotton
Includes
Care Label
Weight
60.07 lb
Features
Has Fringe
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Backing
Canvas
Machine Washable
No
Has Fringe
Yes
Durable/Performance Rated
No
Style
Traditional
High Traffic Compatible
Yes
Sub Style
Updated Traditional

Description

The Arya area rug is the perfect way to add traditional style to any space. Crafted with a blend of polyester and viscose, this medium-pile rug stands up to high traffic. The machine-woven construction ensures durability, while the rug pad helps protect floors from scratching and slipping. This stylish piece is made in Turkey and requires spot cleaning only for care. Perfect for your living room, dining room or bedroom, the Arya area rug will bring an elegant touch to any d?cor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.