Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arya RYA-2308 Area Rug , With Fringe

  • Mfr # RYA2308-8101210

  • Zoro # G310355231


product price: $1,900.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft 10 in
Color
Medium Gray, Charcoal, Light Gray, Dark Red, Blue, Burnt Orange
Style
Traditional
Material
Face: 70% Polyester, 30% Viscose; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RYA2308-8101210
Zoro #
G310355231
UPC #
889292362481
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 10 in
Pile Height
0.31 in
Length (In.)
153.54 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Medium Gray, Charcoal, Light Gray, Dark Red, Blue, Burnt Orange
Style
Traditional
Material
Face: 70% Polyester, 30% Viscose; Warp: 100% Cotton
Shape
Rectangle
Weight
60.07 lb
Features
Has Fringe
Includes
Care Label
Backing
Canvas
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Machine Washable
No
Printed Design
No
High/Low Texture
No
Has Fringe
Yes
High Traffic Compatible
Yes

Description

Welcome to the Arya Collection, an updated traditional area rug made from a luxurious blend of polyester and viscose. With its medium pile height, this rug is designed to be both comfortable and durable - perfect for areas with high foot traffic. The intricate design on this rug features a unique fringe that makes it stand out from the rest! Hand-crafted in Turkey, you can be sure of its superior quality and craftsmanship. Plus, it is easy to care for - just spot clean with mild detergent when necessary! Add the finishing touch to your home today with this beautiful area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.