Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aspendos APS-2314 Machine Crafted Area Rug

  • Mfr # APS2314-274

  • Zoro # G510336146


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 3 ft 11 in
Color
Dark Blue, Denim, Ice Blue, Light Gray, Gray, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS2314-274
Zoro #
G510336146
UPC #
889292326551
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.12 in
Length (In.)
47.24 in
Width (In.)
31.5 in
Thickness
0.16 in

Details

Color
Dark Blue, Denim, Ice Blue, Light Gray, Gray, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
2.89 lb
Features
Machine Crafted
High/Low Texture
Yes
Durable/Performance Rated
No
Printed Design
No
Backing
Canvas
Has Fringe
No
Primary Color
Slate Grey Taupe
Sub Style
Updated Traditional
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes

Description

Introducing the Aspendos Area Rug, a stunning piece that perfectly marries traditional design with contemporary flair. This Turkish-made treasure is machine woven from durable polyester, making it an excellent choice for high traffic areas in your home. The updated traditional style offers a timeless aesthetic, while the charming fringe adds an extra touch of sophistication. Despite its low pile construction, we recommend using it with a rug pad for added comfort and longevity. Maintaining this beautiful rug is effortless; simply spot clean it with mild detergent as needed. With the Aspendos Area Rug, you're not just getting a rug - you're adding an enchanting piece of decor to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.