
Atlanta ANL-2302 Machine Washable Area Rug
Mfr # ANL2302-679
Zoro # G810347453
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Color
Camel, Teal, Mauve, Blue, Sky Blue, Plum
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANL2302-679
Zoro #
G810347453
UPC #
889292356220
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.02 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Camel, Teal, Mauve, Blue, Sky Blue, Plum
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Shape
Rectangle
Weight
17.76 lb
Features
Machine Washable
Includes
Care Label
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
Yes
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Updated Traditional
High/Low Texture
No
Backing
Canvas
Primary Color
Metallic - Silver
Outdoor Safe
No
Construction
Machine Woven
Description
This Atlanta Area Rug is the perfect choice for any home. This traditional-style rug is made of a combination of Chenille-Polyester and Cotton, and its Machine Woven construction makes it durable enough to handle high traffic areas. The no-pile design helps keep dirt and dust from building up, while its Turkish origins make it a great addition to any living space. To get the most out of your new area rug, we recommend using it with a rug pad not included. Plus, cleaning is easy - just be sure to not bleach!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.