
Atlanta ANL-2302 Machine Washable Area Rug (Discontinued)
- Mfr # ANL2302-710102
- Zoro # G910348336
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANL2302-710102
Zoro #
G910348336
UPC #
889292356237
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.02 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Camel, Teal, Mauve, Blue, Sky Blue, Plum
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Shape
Rectangle
Weight
24.03 lb
Features
Machine Washable
Includes
Care Label
Construction
Machine Woven
Backing
Canvas
Outdoor Safe
No
Machine Washable
Yes
Primary Color
Metallic - Silver
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Updated Traditional
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Description
This Atlanta Area Rug is the perfect choice for any home. This traditional-style rug is made of a combination of Chenille-Polyester and Cotton, and its Machine Woven construction makes it durable enough to handle high traffic areas. The no-pile design helps keep dirt and dust from building up, while its Turkish origins make it a great addition to any living space. To get the most out of your new area rug, we recommend using it with a rug pad not included. Plus, cleaning is easy - just be sure to not bleach!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.