
Atlanta ANL-2302 Machine Washable Area Rug
Mfr # ANL2302-9312
Zoro # G310348325
product price: $314.99
/eaKey Features
Color
Camel, Teal, Mauve, Blue, Sky Blue, Plum
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANL2302-9312
Zoro #
G310348325
UPC #
889292356244
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.2 in
Details
Color
Camel, Teal, Mauve, Blue, Sky Blue, Plum
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
33 lb
Outdoor Safe
No
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Primary Color
Metallic - Silver
High/Low Texture
No
Machine Washable
Yes
Description
This Atlanta Area Rug is the perfect choice for any home. This traditional-style rug is made of a combination of Chenille-Polyester and Cotton, and its Machine Woven construction makes it durable enough to handle high traffic areas. The no-pile design helps keep dirt and dust from building up, while its Turkish origins make it a great addition to any living space. To get the most out of your new area rug, we recommend using it with a rug pad not included. Plus, cleaning is easy - just be sure to not bleach!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.