
Avant Garde AVT-2311 Area Rug , With Fringe
Mfr # AVT2311-53RD
Zoro # G310340251
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Olive, Denim, Charcoal, Light Gray, Light Beige
Style
Traditional
Material
Face: 90% Polyester, 10% Polypropylene; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2311-53RD
Zoro #
G310340251
UPC #
889292252898
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.35 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.54 in
Details
Color
Rust, Olive, Denim, Charcoal, Light Gray, Light Beige
Style
Traditional
Material
Face: 90% Polyester, 10% Polypropylene; Warp: 100% Cotton
Shape
Round
Features
Has Fringe
Includes
Care Label
Weight
11.57 lb
Has Fringe
Yes
Backing
No Backing
Sub Style
Updated Traditional
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
Yes
Printed Design
No
Primary Color
Brown
High Traffic Compatible
Yes
Description
Introduce a classic look to your living space with this Avant Garde area rug. This traditional style rug is made of Polypropylene and Polyester for a durable, long-lasting piece. Featuring a medium pile, it is designed for high traffic areas and the high/low construction makes it perfect for any decor. Machine woven in Turkey, this area rug requires professional cleaning only and is recommended to be used with a rug pad not included. Bring timeless style into your home with this Avant Garde area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.