Azalea AZA-2303 Performance Rated Area Rug

  • Mfr # AZA2303-268

  • Zoro # G210341310


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Slate, Off-White, Ink Blue
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZA2303-268
Zoro #
G210341310
UPC #
192201273328
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.5 in
Size
2 ft 6 in x 8 ft

Details

Color
Slate, Off-White, Ink Blue
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Features
Performance Rated
Weight
7.6 lb
Includes
Care Label
Backing
No Backing
High/Low Texture
No
Sub Style
Bohemian
Outdoor Safe
No
Construction
Hand Woven
Printed Design
No
Style
Global
Durable/Performance Rated
Yes
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Has Fringe
No
Machine Washable
No

Description

This Azalea area rug is sure to bring a global-inspired style to your home. Handwoven from recycled PET yarn, this eco-friendly rug is perfect for any room in your house. It has a no-pile construction and its light weight makes it easy to move around. Made in India, this rug will add a touch of international flair to your decor. We recommend using a rug pad underneath the Azalea area rug for added comfort and stability. For best care results, spot clean only when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.