
Azalea AZA-2310 Performance Rated Area Rug
Mfr # AZA2310-1014
Zoro # G010341589
product price: $2,245.00
/eaKey Features
Color
Light Slate, Black, Off-White
Style
Modern
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2310-1014
Zoro #
G010341589
UPC #
889292354905
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.25 in
Details
Color
Light Slate, Black, Off-White
Style
Modern
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Includes
Care Label
Weight
63 lb
High Traffic Compatible
Yes
Construction
Hand Woven
Sub Style
Minimalist
Outdoor Safe
No
Durable/Performance Rated
Yes
Backing
No Backing
High/Low Texture
Yes
Printed Design
No
Has Fringe
Yes
Machine Washable
No
Sustainable
Made with Recycled Materials
Description
This Azalea area rug is the perfect addition to your home or office. It features a modern style with an attractive fringe and is hand woven from recycled PET yarn in India. The high/low construction adds texture without adding bulk, while the no pile design makes it easy to keep clean. To ensure long-lasting use, we recommend using a rug pad not included. With its unique design and sustainable construction, this Azalea area rug is sure to be the highlight of any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.