
San Diego SFG-2307 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2307-71010
- Zoro # G810348856
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFG2307-71010
Zoro #
G810348856
UPC #
889292403870
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
17.33 lb
Includes
Care Label
Primary Color
Sage
Construction
Machine Woven
Sub Style
Scandinavian
Durable/Performance Rated
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Has Fringe
No
Description
The San Diego area rug is the perfect combination of style and durability. Featuring a modern Scandinavian style, this machine-woven polypropylene rug is designed for high traffic areas with its medium pile construction, making it ideal for any room in your home. Plus, it's outdoor safe so you can use it to add a touch of elegance to your outdoor living space! Its low maintenance design makes it easy to care for - just hose off with water and hang to dry. For extra comfort and protection from wear and tear, we recommend using a rug pad underneath. Transform your home with the San Diego area rug today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.