Azalea AZA-2317 Performance Rated Area Rug

  • Mfr # AZA2317-268

  • Zoro # G210343727


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Light Slate, Medium Gray, Black, Cream
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZA2317-268
Zoro #
G210343727
UPC #
192201298741
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in
Size
2 ft 6 in x 8 ft

Details

Color
Light Slate, Medium Gray, Black, Cream
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Features
Performance Rated
Weight
7.6 lb
Includes
Care Label
Machine Washable
No
Has Fringe
No
High/Low Texture
Yes
Durable/Performance Rated
Yes
Printed Design
No
Construction
Hand Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Backing
No Backing
Style
Global
Sustainable
Made with Recycled Materials

Description

This Azalea area rug is the perfect addition to any room. Its Global style and Recycled PET Yarn material make it an environmentally friendly choice that is sure to be a conversation starter. With its hand woven construction and no pile, this rug is designed to last and will maintain its shape even with everyday wear and tear. The high/low design adds texture without being too heavy or bulky, making it ideal for smaller spaces. Plus, made in India, you can trust that this rug was crafted with skill and precision. To ensure longevity, we recommend using a rug pad with this product; spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.