Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delphi DEP-2305 Machine Crafted Area Rug

  • Mfr # DEP2305-71010

  • Zoro # G610340005


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Cream, Gray, Medium Brown, Rust, Dark Blue, Navy
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP2305-71010
Zoro #
G610340005
UPC #
889292444651
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.35 in

Details

Color
Cream, Gray, Medium Brown, Rust, Dark Blue, Navy
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
18.91 lb
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Primary Color
Sterling Grey
Outdoor Safe
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes

Description

This Delphi area rug will give your home a worldly feel with its global style. Crafted in Turkey with Polypropylene, this medium-pile rug is designed to stand up to high traffic areas in your home. Machine woven construction ensures durability while the use of a rug pad will help protect the floor underneath and increase comfort. With an easy to clean design, this piece is perfect for busy homes and households with children or pets. Add style and function to any room in your home with this Delphi area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.