Azalea AZA-2328 Performance Rated Area Rug

  • Mfr # AZA2328-268

  • Zoro # G410347648


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Cream, Tan, Charcoal, Brown
Shape
Runner
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZA2328-268
Zoro #
G410347648
UPC #
889292153843
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.16 in

Details

Color
Cream, Tan, Charcoal, Brown
Shape
Runner
Material
Face: 100% Recycled PET Yarn
Weight
7 lb
Features
Performance Rated
Includes
Care Label
Printed Design
No
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Hand Woven
Sub Style
Bohemian
Durable/Performance Rated
Yes
Style
Global
Sustainable
Made with Recycled Materials
Has Fringe
No

Description

This Azalea area rug is the perfect piece to bring global style and sustainability into your home. The hand-woven construction with Recycled PET Yarn makes this rug both stylish and eco-friendly. This no pile rug will add a unique texture to any room, while remaining durable and easy to care for. Made in India, it is recommended that you use a rug pad underneath for extra cushioning and stability. Spot clean only for best results. Add a touch of style and sustainability to your space with this one-of-a-kind Azalea area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.