Zoro Homepage

Banshee BAN-3399 Handmade Area Rug

  • Mfr # BAN3399-268

  • Zoro # G710339534


product price: $825.00
/ea
Free Shipping & Returns

Key Features

Color
Light Brown, Light Gray, Charcoal, Black, Beige, Light Beige
Shape
Runner
Material
Face: 60% Wool, 40% Viscose
Pile Height
0.35 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAN3399-268
Zoro #
G710339534
UPC #
888473856603
Country of Origin
India

Dimensions

Pile Height
0.35 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.45 in
Size
2 ft 6 in x 8 ft

Details

Color
Light Brown, Light Gray, Charcoal, Black, Beige, Light Beige
Shape
Runner
Material
Face: 60% Wool, 40% Viscose
Weight
19.8 lb
Includes
Care Label
Features
Handmade
Printed Design
No
Has Fringe
No
Sub Style
Mid-Century
Backing
Canvas
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
High/Low Texture
No
Construction
Hand Tufted
Machine Washable
No
Style
Modern
Outdoor Safe
No

Description

This Banshee area rug is the perfect way to add a modern flair to any room. The combination of Viscose and Wool materials give it a unique, lustrous sheen that will bring out the best of your d?cor. Hand tufted in India, this area rug has a medium pile height and is durable enough for everyday wear and tear. For optimal results, we recommend using with a non-slip rug pad sold separately. For easy maintenance, simply spot clean as needed. Bring texture and style into your home with this beautiful Banshee area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.